0 items

Pfister Iyla™ 4-Hole Roman Tub with Hand Shower

PRT64TR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes coordinating tub hand shower
  • Spout and handles included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Iyla™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
8-11/16 in
Spout Reach
7-5/8 in
Spout Type
Mid-Arc
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday