0 items

Pfister Avalon 4 in. Centerset Lavatory Faucet with Lever Handles Metal Pop-Up

PGT48CB0

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features all metal pop-up drain assembly
  • Less water consumption without compromising your water experience
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ technology

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Center Size
4 in
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
5-1/16 in
Spout Reach
4-5/16 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday