Bathroom Faucet Grid Strainer in Polished Nickel (Less Overflow)

You last purchased this on
 
Pfister

47 Series Bathroom Faucet Grid Strainer in Polished Nickel (Less Overflow)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

47 Series Bathroom Faucet Grid Strainer in Polished Nickel (Less Overflow)

  • Fast #
  • Part #PT477GLD
  • Item #7180288
  • Manufacturer Part #T47-7GLD
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
47 Series
Color Finish Name:
Polished Nickel
IAPMO Listed -:
Yes
NSF Certified:
No
Product Type:
Grid Strainer