Universal Grid Strainer with Overflow in Polished Chrome
47 Series Universal Grid Strainer with Overflow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with vessel faucets
- Includes overflow
- All metal construction
- Lifetime Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- 47 Series
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/4 in
- Faucet Connection Size:
- 1-1/4 in
- IAPMO Listed -:
- Yes