Pfister

548 Series Catalina™ Button in Brushed Nickel

Part #P941044J  |  Manufacturer Part #941044J

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Pfister Catalina 548 Series

Collection: 548 Series Catalina™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Button