Pfister 6-Function Showerhead

P015EX1

Manufacturer Part #: 015EX1C

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Champagne spray provides a rejuvenating shower experience
  • Does not include shower arm, must purchase separately
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • Momentarily pauses water flow with less than 0.5 gpm flow rate
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Standard showerhead included

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Showerhead Flow Rate
2.5
Showerhead Function
Multi
Spray Type
Champagne, Invigorating, Massage, Pause, Rain
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday