0 items

Pfister Iyla™ 8 in. Towel Hook

PBRBTR0

Color Finish

Starting at $51.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Mounting hardware included
  • Tested to 30 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
No
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday