Pfister

949-360 Washer Seal for Hydroseal Cartridges Bagged

Part #P949360  |  Item #98470  |  Manufacturer Part #111112

$ 1.68 EACH

Brand Model Compatibility:

Price Pfister S49-360 Lavatory
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  12
  • Case:  144
  • Pallet:  215998
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Description: Hydroseal
  • Fits washerless stem cartridge, kitchen and lavatory
  • Also fits Price Pfister® Society and American Bath
  • Bagged

Specifications

ADA Compliant: No

Brand Model Compatibility: Price Pfister S49-360 Lavatory

CARB OTC LEED Compliant: No

Faucet Part Type: Seal

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: P949360