950-010 11/16 in. Duraseal Washer
950-010 11/16 in. Duraseal Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 149999-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem extension kit
- Fits 08 series valves
- Description: Seat Washer
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 08 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No