950-030 Bonnet Washer Only
950-030 Bonnet Washer Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" square operating nut
- 316 SS bolts
- Genuine Pfister part
- MJ x MJ
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No