0 items

Pfister Park Avenue™ Adjustable Slide Bar

P01616F

Color Finish

Starting at $184.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable heights
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Park Avenue™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
31-15/32 in
IAPMO Listed
Yes
Length
29-3/4 in
Material
Metal
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday