Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the 529 Series Mystique collection pull-out spring kitchen faucet
- Polished Chrome finish
- Replacement aerator with housing
- Pfizer replacement part
- Aerator with housing
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Mystique™ 529 Series
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Compensating:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb