Arterra™ 1 Robe Hook in Polished Chrome

Part #PBRHDE0C  |  Item #4917102  |  Manufacturer Part #BRHDE0C

$ 41.60 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Two-hole installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Arterra™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 3-1/2 in

Material: Metal

Mount Type: [Concealed, Wall]

Number of Hooks: 1