1.5 gpm Single Lever Handle Vessel Lavatory Faucet in Tuscan Bronze
This product has been replaced by
Manufacturer Part #LG40-DE0Y
Arterra™ 1.5 gpm Single Lever Handle Vessel Lavatory Faucet in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Pedestal sold separately
- Includes decorative deck plate
- Product complies with NSF/ANSI 372
- Includes valve and cartridge
- Includes metal supply nuts
- Faucet mounted on sink deck or countertop
- Features a grid drain assembly
- Compatible with 1 or 3-hole installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-13/23 in
- Spout Reach:
- 5-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes