Multi Function Massage, Full, Full Spray w/ Massage and EZ Clean™ Showerhead in Tuscan Bronze
Arterra™ Multi Function Massage, Full, Full Spray w/ Massage and EZ Clean™ Showerhead in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Full spray provides more coverage and even flow for a relaxing shower experience
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Standard showerhead included
- Does not include shower arm, must purchase separately
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Balanced combination of full spray and massage provides a gentle, relaxing experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 5-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Full Spray w/ Massage, EZ Clean™
- WaterSense Labeled:
- Yes