Multi Function Hand Shower in Polished Nickel

You last purchased this on
 
Pfister

Arterra™ Multi Function Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Arterra™ Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #PLG163DED
  • Item #7373574
  • Manufacturer Part #LG16-3DED
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • 1-hole installation
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • Invigorating spray helps relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-17/32 in
Faucet Connection Size:
1/2 in
Faucet Height:
31-3/4 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
31-3/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
8-1/8 in
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes