Multifunction Shower Trim Kit in Brushed Nickel

This product has been replaced by

Pfister Brushed Nickel 1.8 gpm Multifunction Shower Only Trim Kit with Single Lever Handle
Pfister Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #LG89-7DEK
You last purchased this on
 
Pfister

Arterra™ Multifunction Shower Trim Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Brushed Nickel 1.8 gpm Multifunction Shower Only Trim Kit with Single Lever Handle
Pfister Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #LG89-7DEK
Pfister

Arterra™ Multifunction Shower Trim Kit in Brushed Nickel

  • Fast #
  • Part #PG897DEK
  • Item #4917090
  • Manufacturer Part #G89-7DEK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Champagne, Full, Pause, Penetrating Massage, Rain
Trim Only:
Yes
WaterSense Labeled:
Yes