Rectangular Open Towel Ring in Polished Chrome
Arterra™ Rectangular Open Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Two-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arterra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Diameter:
- 2 in
- Height:
- 3-39/250 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 6-13/32 in