Pfister Arterra™ Wall Mount Toilet Tissue Holder in Polished Nickel

PBPHDE0D

Color Finish

(Pricing is for Polished Nickel)

$70.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Concealed screw installation
  • One-hole installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Arterra™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
3-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday