Pfister

Ashfield 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 8 in. Center Size in Rustic Bronze

Part #PLF049YP1U  |  Manufacturer Part #LF-049-YP1U

Color/Finish:
Rustic Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Ashfield

Color Finish: Rustic Bronze

Color Finish Category: Bronze Tones

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 7-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: Pfister Ashfield 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 8 in. Center Size in Rustic Bronze