18 in. Towel Bar Rustic Bronze

You last purchased this on
 
Pfister

Ashfield 18 in. Towel Bar Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield 18 in. Towel Bar Rustic Bronze

  • Fast #
  • Part #PBTBYP1U
  • Item #3548929
  • Manufacturer Part #BTB-YP1U
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Collection:
Ashfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Depth:
3-1/2 in
Height:
2-29/32 in
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Concealed
Number of Bars:
1
Overall Width:
20-31/100 in
Projection:
3-1/2 in