Pfister

Ashfield™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Spout 1/2 in. NPSM Connection in Rustic Bronze

Part #PGT264YPU  |  Manufacturer Part #GT264YPU

Color/Finish:
Rustic Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 4 in - 10 in

Collection: Ashfield™

Color Finish: Rustic Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 7-1/2 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No