3-5/16 in. Metal Handle Kit in Brushed Nickel
Ashfield™ 3-5/16 in. Metal Handle Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 16 PT: 1128-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conical hub
- Kit contains two handles
- Pfister Pforever Warranty® covers finish and function for life
- Pforever Warranty®
- ADA approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Ashfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.30 lb