Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Pfister

Ashfield™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHYP1K
  • Item #2880404
  • Manufacturer Part #BPH-YP1K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3/4 in
Diameter:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
7-1/4 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3/4 in
Width:
3-1/2 in