Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

You last purchased this on
 
Pfister

Ashfield™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHYP1Y
  • Item #2903323
  • Manufacturer Part #BPH-YP1Y
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3/4 in
Diameter:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
7-1/4 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3/4 in
Width:
3-1/2 in