Soap Dispenser Pump Head in Tuscan Bronze
Soap Dispenser Pump Head in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a Tuscan Bronze finish
- An original Pfister replacement part
- A soap dispenser pump head
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Ashfield 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Product Type:
- Head
- Spring Loaded:
- No