Pfister

Ashfield™ Diverter Trim in Brushed Nickel

Part #P016YP0K  |  Manufacturer Part #016YP0K

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure Pfit™ , fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Ashfield™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 2-19/32 in

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Type: Lever

Height: 2-19/32 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Metal

Trim Only: Yes

Valve Type: Tub & Shower Diverter Valve

Width: 2-19/32 in