Ashfield™ Metal Handle in Tuscan Bronze

Part #PSGLYPLY  |  Item #2903309  |  Manufacturer Part #SGLYPLY

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Pfister™ faucets

CSA Certified: CSA B125

Collection: Ashfield™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

Number of Handles: Single Handle

Width: 3-5/16 in