Metal Handle Kit in Polished Chrome

You last purchased this on
 
Pfister

Ashfield™ Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #PHHLYPLC
  • Item #2880378
  • Manufacturer Part #HHL-YPLC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conical hub
  • Kit contains two handles
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Warranty®
  • ADA approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
4-5/8 in
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.30 lb