11-17/32 in. Brass Shower Arm in Polished Chrome

You last purchased this on
 
Pfister

Ashfield™ 11-17/32 in. Brass Shower Arm in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 11-17/32 in. Brass Shower Arm in Polished Chrome

  • Fast #
  • Part #P973505A
  • Item #3039356
  • Manufacturer Part #973-505A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
GSA Approved:
No
Height:
8-7/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-17/32 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No