Pfister

Ashfield™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG42YP0C  |  Manufacturer Part #LG42YP0C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Includes decorative deck plate
  • Compatible with 1 or 3-hole installation

ADA Compliant

Green

Lead Law Compliant

Documents

Frequently Purchased Together

+
+
+

This Item: Pfister Ashfield™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome