Pfister

Ashfield™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Part #PGT529YPK  |  Manufacturer Part #GT529YPK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 72" nylon extension
  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Ashfield™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 17-11/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/2 in