Single Handle Pull Down Kitchen Faucet in Rustic Bronze

You last purchased this on
 
Pfister

Ashfield™ Single Handle Pull Down Kitchen Faucet in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Single Handle Pull Down Kitchen Faucet in Rustic Bronze

  • Fast #
  • Part #PGT529YPU
  • Item #3865804
  • Manufacturer Part #GT529-YPU
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Includes 72" nylon extension
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Deck Plate Included:
No
EcoLogo Certified:
No
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
17-11/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Length:
75 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
Width:
10-1/2 in