1-1/4 in. Retainer Sleeve in Tuscan Bronze
Ashfield™ 1-1/4 in. Retainer Sleeve in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Contempra™ R89 Series
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No