Concealed Mount and Wall Mount Toilet Tissue Holder in Rustic Bronze
Ashfield™ Concealed Mount and Wall Mount Toilet Tissue Holder in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Depth:
- 3/4 in
- Diameter:
- 2-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 7-1/4 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3/4 in
- Width:
- 3-1/2 in