1/2 x 6-1/32 in. NPT Metal Tub Spout in PVD Brushed Nickel

You last purchased this on
 
Pfister

Ashfield™ 1/2 x 6-1/32 in. NPT Metal Tub Spout in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 1/2 x 6-1/32 in. NPT Metal Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #P920524J
  • Item #2880522
  • Manufacturer Part #920-524J
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Diverting tub spout
  • 1/2 in -14 NPT connection
  • PVD finish (J finish only)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Ashfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-11/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/32 in
Material:
Metal
NSF Certified:
No
Spout Reach:
4-15/16 in
Spout Type:
Diverter
Style:
Classic, Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-11/32 in