Pfister Ashfield™ Two Handle Bridge Kitchen Faucet in Tuscan Bronze

PLG531YPY

Manufacturer Part #: LG531YPY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Deck plate sold separately
  • 3-hole installation
  • High arc spout for added clearance and reach
  • Pull-Down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Convenient Quick Install Tool included to speed up installation
  • Make cleaning and rinsing easier by adjusting the spray volume in the palm of your hand. Whether you need a powerful spray, gentle rinse, or something in between, choose the perfect water volume for you.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ashfield™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
15-3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-3/8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
14-4/7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday