Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Pfister

Ashfield™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PRT65YPC
  • Item #4091345
  • Manufacturer Part #RT6-5YPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less handles
  • Pfister Pforever Warranty® covers finish and function for life
  • Includes key stops- allows for customizable handle rotation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Diameter:
3-1/2 in
Drain Included:
No
Faucet Connection:
Threaded
Faucet Height:
7-11/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
15 gpm - 18 gpm
Handle Material:
Metal
Handle Type:
Less Handles
Height:
7-11/16 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/32 in
Spout Type:
Waterfall
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
No