1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double Handle and High Arc Spout in Polished Chrome

You last purchased this on
 
Pfister

Avalon™ 1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double Handle and High Arc Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon™ 1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double Handle and High Arc Spout in Polished Chrome

  • Fast #
  • Part #PLF0364CBC
  • Item #7060371
  • Manufacturer Part #LF-036-4CBC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes all installation hardware required
  • High arc spout for added clearance and reach
  • Spout swivels for added maneuverability
  • Includes decorative deck-plate
  • Includes coordinating, decorative side spray
  • 4-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Height:
13-5/8 in
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Height:
13-5/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-1/16 in
Spout Reach:
8 in
Spout Type:
High Arc
Trim Only:
No