Two Handle Kitchen Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Avalon™ Two Handle Kitchen Faucet in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon™ Two Handle Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PLF0364CBY
  • Item #7060352
  • Manufacturer Part #LF-036-4CBY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes all installation hardware required
  • High arc spout for added clearance and reach
  • Spout swivels for added maneuverability
  • Includes decorative deck-plate
  • Includes coordinating, decorative side spray
  • 4-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Center Size:
8 in
Faucet Height:
13-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-1/16 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc
Trim Only:
No