Metal Handle Kit in Brushed Nickel

You last purchased this on
 
Pfister

Avalon Metal Handle Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #PHHLCBLK
  • Item #2348914
  • Manufacturer Part #HHL-CBLK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
Widespread, Roman Tub Faucets
CSA Certified:
CSA B125
Collection:
Avalon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Two Handle
Width:
2-5/8 in