2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout in Tuscan Bronze
Avalon™ 2.2 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product complies with NSF/ANSI 372
- Includes coordinating, decorative side spray
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Four-hole installation
- Spout swivels for added maneuverability
- Includes all installation hardware required
- High arc spout for added clearance and reach
- Includes decorative deck plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Center Size:
- 8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No