24 in. Towel Bar in Tuscan Bronze

You last purchased this on
 
Pfister

Avalon™ 24 in. Towel Bar in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon™ 24 in. Towel Bar in Tuscan Bronze

  • Fast #
  • Part #PBTBCB2Y
  • Item #3039279
  • Manufacturer Part #BTB-CB2Y
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Avalon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
3-3/4 in
Diameter:
2-3/50 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
26 in
Projection:
3-3/4 in