0 items

Pfister Avalon™ Double Lever Handle 3-Piece Roman Tub High Arc in Tuscan Bronze

P806CB0Y

Color Finish

(Pricing is for Tuscan Bronze)

$411.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Avalon™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
7-1/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday