Metal Handle in Polished Chrome

You last purchased this on
 
Pfister

Avalon™ Metal Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon™ Metal Handle in Polished Chrome

  • Fast #
  • Part #PSGLCBLC
  • Item #2348905
  • Manufacturer Part #SGL-CBLC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Single Handle