Avalon™ Metal Handle in Tuscan Bronze

Part #PSGLCBLY  |  Item #2903317  |  Manufacturer Part #SGLCBLY

$ 35.24 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with single control pressure balance showers
  • Pfister Pforever Warranty® covers finish and function for life
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: Avalon™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle