Pfister Avalon Metal Handle Kit in Polished Chrome

PHHLCBL

Manufacturer Part #: HHLCBLC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Widespread and roman tub faucets
Collection
Avalon
Faucet Part Type
Handle Kit
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Two Handle
Width
2-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday