Avalon™ Multi Function Hand Shower in Tuscan Bronze

Part #PLG16CB0Y  |  Item #7373629  |  Manufacturer Part #LG16CB0Y

$ 123.33 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Avalon™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/8 in

Diameter: 5-1/4 in

Faucet Height: 8-15/16 in

Faucet Material: Zinc

Faucet Mount: Arm Mount, Wall Mount

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Height: 8-15/16 in

Hose Included: Yes

IAPMO Listed: Yes

Length: 8-15/16 in

Material: Zinc

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: Combination, Drench, Full, Massage, Rinse

Trim Only: No

WaterSense Labeled: Yes