Side Spray Kit in Tuscan Bronze

You last purchased this on
 
Pfister

Side Spray Kit in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Side Spray Kit in Tuscan Bronze

  • Fast #
  • Part #P951083Y
  • Item #3626990
  • Manufacturer Part #951-083Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Avalon™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
16/25 in
Faucet Part Type:
Side Spray Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
Weight:
1.5 lb