Single Control Shower Only Trim with Raincan Showerhead in Polished Chrome
Avalon™ Single Control Shower Only Trim with Raincan Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ Clean™ shower spray nozzles
- Raincan showerhead provides more coverage and a soft, even flow
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Avalon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 11 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 11 in